Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels

Allows printer to produce five-color chemical labels in a single print pass

Manufacturer: Brady™ B30244595NFPA

 View more versions of this product

Catalog No. 19-211-264

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
    Height (English) 2.25 in.
    Height (Metric) 5.71cm
    Life Span 8 to 10 Year(s)
    Quantity 365 Roll(s)
    Color Red, Yellow, Blue, White
    Certifications/Compliance RoHS 2002/95/EC
    Width (English) 2.25 in.
    Display Text NFPA Diamond With Text Area
    Gloss 60 to 50 Gardner Units
    Format Label
    For Use With (Application) For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling
    Material Vinyl
    Adhesive Type Permanent Pressure-Sensitive Acrylic
    Temperature Range (English) -40 to 180°F
    Temperature Range (Metric) -40 to 82°C
    Thickness (English) 0.004 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit