Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with Color Bar only
Allows printer to produce five-color chemical labels in a single print pass
Supplier: Brady™ B30244595HMIG
Description
- Indoor/outdoor-grade vinyl film with permanent adhesive
- Material withstands exposure to moisture, chemicals and handling
- Available in multiple sizes and formats
- Service Temp.: -40° to +82°C (-40° to +180°F)
- Application Temp.: 18° to 82°C (0° to 180°F)
- Outdoor Durability: 8 to 10 years
Specifications
RoHS 2002/95/EC | |
Acrylic, Permanent, Pressure-sensitive | |
Gloss | |
Vinyl | |
For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling | |
60 to 50 Gardner Units | |
8 to 10 Years | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +82°C | |
0.102 mm | |
2.25 in. | |
2.25 in. |
Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers | |
Red, Yellow, Blue, White | |
Label | |
Color Bar Only | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
365/Pk. | |
-40 to 180°F | |
0.004 in. | |
57 x 57 mm | |
57 mm | |
5.71 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction