Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™ Retro Reflective Tape
Highly reflective identification that shines back brightly when struck by light
Supplier: Brady™ B30C2250584SL
Description
- Ideal for labeling outdoor utility poles and pedestals, jobsite equipment and roof-top equipment
- Recommended low light or inclement weather conditions
- Available in multiple colors
Specifications
Retro Reflective Tape for BBP3x Printers | |
Silver | |
Tape | |
For labeling outdoor utility poles and pedestals, jobsite equipment, roof-top equipment | |
100 Gardner Units | |
4 to 6 Years | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +70°C | |
0.0055 in. | |
50 ft. | |
2.25 in. |
Acrylic, Pressure-sensitive | |
Gloss, Reflective | |
Polyester | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
1 Roll | |
-40 to 158°F | |
20 lb./in. | |
0.14 mm | |
15.24 m | |
57.15 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction