Brady™ BBP™ Tamper-Evident Silver Metallized Polyester Label

Manufacturer: Brady™ B3018438

 View more versions of this product

Catalog No. 19-211-115

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
    Finish Matte
    Height (English) 3 in.
    For Use With (Application) For asset tracking, general ID
    Height (Metric) 7.62cm
    Adhesive Type Tamper Indicating Acrylic
    Quantity 1 Roll(s)
    Color Matte Silver
    Temperature Range (Metric) -40 to 37°C
    Thickness (English) 0.0033 in.
    Width (English) 3 in.
    Format Label
    Length (English) 1 in.
    Length (Metric) 2.54.cm
    Material Polyester
    Temperature Range (English) -40 to 100°F
    Tensile Strength 60 lb./in.
    Certifications/Compliance RoHS 2002/95/EC, UL969

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit