Brady™ Blank Sign Panels for Sign and Label Makers Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 13626

 View more versions of this product

Catalog No. 19-041-017

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10.25 x 14.25 in.
    Quantity 10 Pack
    Color White
    For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments
    Material Plastic
    Life Span 3 to 5 Year(s)
    Product Type Blank Sign Panel
    Size (English) 10.25 x 14.25 in.
    Size (Metric) 26.035 x 36.195cm
    Temperature Range (English) -40 to 175°F
    Temperature Range (Metric) -40 to 80°C
    Thickness (English) 0.06 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit