Brady™ Blank Sign Panels for Sign and Label Makers

Manufacturer: Brady™ 13627

 View more versions of this product

Catalog No. 19-041-018

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10.25 x 14.25 in.
    Material Plastic
    Product Type Blank Sign Panel
    Quantity 10 Pack
    Color Yellow
    Size (Metric) 26.035 x 36.195cm
    Temperature Range (English) -40 to 175°F
    Temperature Range (Metric) -40 to 80°C
    For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments
    Life Span 3 to 5 Year(s)
    Size (English) 10.25 x 14.25 in.
    Thickness (English) 0.06 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit