Learn More
Brady™ BMP™21 LAB Label Printer
Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals
$224.00
Specifications
Color | Blue, Gray |
---|
Includes: BMP21 LAB Printer, M21-750-7425 Label Cartridge, Hard Case and Quick Start Guide.
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
19-102-824
|
Brady™
BMP21LAB |
BMP21 LAB label printer | BMP21 LAB Printer, M21-750-7425 Label Cartridge and Quick Start Guide |
Each for $224.00
|
|
19-102-825
|
Brady™
BMP21LABKIT1 |
BMP21 LAB label printer kit | BMP21 LAB Printer, M21-750-7425 Label Cartridge, Quick Start Guide and AC Adapter | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals
- Prints 0.25 to 0.75 in. wide identification to maximise amount of data
- Vial label function automatically cuts tape according to size of vial
- Greek symbols, time and date stamps for enhanced sample tracking
- Built-in automated serialization and bar code
- ABC keypad, graphics library, label setup keys and menu functions for fast label creation
- Rechargeable Lithium-ion battery
- Smart Cell Technology for automatic label setup
- Also available as kit (BMP21-LAB-KIT1) which includes the AC adapter
- Molded rubber bumpers provides protection from falls
- Grab and go ridges grip for easy handling
- Cutter and label grabber to hold label after cutting
- Single color printing capability
- Three line LCD display for clear visibility
- Maximum roll length: 21 ft. (6.4m)
- Blue/Gray
- L x W x H: 9.63 x 4.94 x 2.6 in. (24.46 x 12.5 x 6.6cm)
Applications:
Laboratory Identification, Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety and Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling.
Compliance
BMP21-LAB : RoHS Compliant, WEEE, EU REACH SVHC
BMP21-LAB-KIT1 : RoHS Compliant, WEEE.
Warranty and Services
Two years.
Specifications
Blue, Gray |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.