Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges

Ribbon and label materials in one cartridge

$64.42 - $114.34

Specifications

Adhesive Type Acrylic, Permanent
For Use With (Equipment) BMP™51 and BMP™53 Printer
View More Specs

Products 6
Catalog Number Mfr. No. Thickness (English) Color For Use With (Application) Price Quantity & Availability  
Catalog Number Mfr. No. Thickness (English) Color For Use With (Application) Price Quantity & Availability  
19-155-134
View Documents
Brady™
M97488
0.0036 in. Black, White General and bar code labeling
Each for $114.34
Add to cart
 
19-140-392
View Documents
Brady™
M155492
0.0032 in. Black, White Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
Each for $102.82
Add to cart
 
19-140-394
View Documents
Brady™
M83499ORBK
0.0065 in. Black, Orange Wiremarking and general labeling applications
Each for $64.42
Add to cart
 
19-140-393
View Documents
Brady™
M83492
0.0032 in. Black, White Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
Each for $97.01
Add to cart
 
19-155-156
View Documents
Brady™
M83499YLBK
0.0065 in. Black, Yellow Wiremarking and general labeling applications
Each for $64.42
Add to cart
 
19-155-104
View Documents
Brady™
M17351
0.0028 in. Black, White Rating and serial plates that require high performance and resistance to product tampering This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Install or remove ribbon and label material in one easy step. Top-loading cartridge snaps into place for quick changes. Locking mechanism prevents labels from retracting into cartridge. For use with BMP™51, BMP™53 printers. Won't fade, smear, or fall off, so there is only need to label items once.

FreezerBondz™ Polyester

  • Can be applied to frosted, frozen, or room temperature vials and tubes without needing to overlap itself
  • Extremely thin for fitting in snug racks and centrifuges
  • Can be stored in liquid nitrogen or freezers and lasts in autoclaves and hot water baths
  • Roll of 180: 3.2W x 0.6cmH (1.25 x .25 in.)
  • Roll of 240: 1.3W x 1.3cmH (0.5 x 1.5 in.)
  • Color: Black on White
Nylon Cloth
  • Nylon cloth material with thick construction for easy handling, but highly conformable
  • Can be used on polypropylene in liquid nitrogen or freezer temperatures and lasts in autoclaves
  • Size: 1.3cm (0.5 in.)
  • Color: Black on Orange
Tamper-Resistant Vinyl
  • White vinyl material with matte finish and permanent adhesive
  • Tamper evident material fractures to show signs of product tampering and prevent one-piece label removal
  • Use caution when removing from liner as material is fragile
  • Used for rating and serial plates
  • Size: 1.3W x 2.5cmH (0.5 x 1 in.)
  • Color: Black on White
High Performance Polyester
  • Polyester label with moderate chemical resistance
  • Resists short term xylene exposure, DMSO, and ethanol
  • Can be used for basic slide identification
  • Size: 2.3W x 2.3cmH (0.90 x 0.90 in.)
  • Color: Black on White/Semiclear

Specifications

Specifications

Acrylic, Permanent
BMP™51 and BMP™53 Printer
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit