Brady™ BMP™51/BMP™53 Label Maker Cartridges

Ribbon and label materials in one cartridge

Manufacturer: Brady™ M17351

 View more versions of this product

Catalog No. 19-155-104

  Check Availability
Add to Cart

    Specifications

    Finish Matte White
    Height (English) 1 in.
    For Use With (Application) Rating and serial plates that require high performance and resistance to product tampering
    For Use With (Equipment) BMP™51 and BMP™53 printer
    Height (Metric) 2.54cm
    Material Vinyl
    Life Span 2 Year(s)
    Adhesive Type Permanent Acrylic
    Quantity Each
    Color Black on White
    Temperature Range (English) 50°F
    Temperature Range (Metric) 10°C
    Tensile Strength 6.3 lb./in.
    Thickness (English) 0.0028 in.
    Certifications/Compliance ASTM D, RoHS
    Width (English) 0.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit