Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Brady™ BMP™71 Printer Ribbons
High-density ribbon for use with BMP71 Label Maker
Specifications
Color | Black |
---|---|
For Use With (Application) | Harsh environment labeling applications |
Length (English) | 150 ft. |
Length (Metric) | 45.7 m |
Material | Resin |
Catalog Number | Mfr. No. | Certifications/Compliance | dimFormat | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | dimFormat | Price | Quantity & Availability | ||||
19-211-001
|
Brady™
M71R6200 |
RoHS 2002/95/EC |
Each for $104.60
|
N/A |
19-211-002
|
Brady™
M71R6400 |
CSA, RoHS, UL |
Each for $138.00
|
N/A |
19-211-000
|
Brady™
M71R6000 |
CSA, RoHS, UL |
Each for $104.60
|
N/A |
Description
High-density ribbon for use with BMP71 Label Maker
- Excellent solvent resistance, high heat resistance, and super scratch resistance
- Ribbon core inside diameter: 1 in. (25.4mm), ink side out
- W x L: 2 in. x 150 ft. (5cm x 45.7m)
- Color: Black
Certifications
CSA approved. UL recognized.
Compliance
RoHS compliant
Specifications
Black | |
150 ft. | |
Resin |
Harsh environment labeling applications | |
45.7 m |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title