Brady™ BMP™51/BMP™53 Label Maker Cartridges: CleanLift™ Indoor/Outdoor Vinyl

Manufacturer: Brady™ 143373

 View all options for this product

Catalog No. 19-155-171


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Adhesive Type Permanent
    Color Black on White
    Certifications/Compliance ASTM D 523, PSTC-133, RoHS
    Gloss 50 Gardner Units
    Finish Gloss
    Height (English) 25 ft.
    For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
    For Use With (Equipment) BBP™31 sign and label printer, GlobalMark™ industrial label maker, MiniMark™ industrial label printer, PowerMark™ sign and label maker, Labelizer™ Plus sign and labe
    Height (Metric) 762cm
    Material Vinyl
    Life Span 8 to 10 Year(s)
    Quantity Each
    Temperature Range (English) -40 to 180°F
    Temperature Range (Metric) -40 to 82°C
    Thickness (English) 0.004 in.
    Width (English) 1 in.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit