Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz Polyester

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

Specifications

For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Polyester
Thickness (English) 0.0021 in.
Adhesive Type Permanent
Finish White film with Matte white thermal transfer printable coated ink
View More Specs

Products 6
Catalog Number Mfr. No. Height (English) Height (Metric) Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Height (Metric) Width (English) Price Quantity & Availability  
19-155-136
View Documents
Brady™
M126490
0.6 in. 15.20 mm 1.8 in. Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. View substitute products »
19-155-137
View Documents
Brady™
M125490
1 in. 2.54 cm 1.75 in. Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. View substitute products »
19-155-135
View Documents
Brady™
M124490
0.5 in. 12.70 mm 1.65 in. Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. View substitute products »
19-155-139
View Documents
Brady™
M113490
1.5 in. 3.81 cm 2.2 in. Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. View substitute products »
19-155-138
View Documents
Brady™
M112490
0.37 in. 9.5 mm 1.25 in. Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. View substitute products »
19-155-140
View Documents
Brady™
M114490
1.5 in. 3.81 cm 3.75 in. Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. View substitute products »
Description

Description

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

  • Designed to “match” existing vial, slide, and well plate sizes
  • Holds up under tissue processing protocols and other extreme conditions
  • Readable and allow for easy bar coding and scanning
  • Color: Black on White
  • Material Type: Polyester
  • Material Description: Freezerbondz™ Polyester
  • Printer Compatibility: BMP51, BMP53
Specifications

Specifications

BMP51 Label Printer, BMP53 Label Printer
0.0021 in.
White film with Matte white thermal transfer printable coated ink
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
Polyester
Permanent
ASTM D
1 Ea.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit