Brady™ BMP™51/BMP™53 Label Maker Cartridges: ToughBond Series Polyester

With permanent acrylic adhesive for rough surface applications

Manufacturer: Brady™ 143244

 View all options for this product

Catalog No. 19-155-107


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Adhesive Type Permanent Acrylic
    Color Black on White
    Certifications/Compliance UL, CSA, RoHS
    Finish Gloss
    Height (English) 0.5 in.
    For Use With (Application) Electronic PCB and component identification, bar code label and rating plates and solar panel identification
    For Use With (Equipment) BMP™51 and BMP™53 printer
    Height (Metric) 1.27cm
    Material Toughbond™ Polyester
    Life Span 2 Year(s)
    Quantity Each
    Tensile Strength 45 lb./in.
    Thickness (English) 0.004 in.
    Width (English) 1 in.

    • Color: Black on white
    • Material: Permanent Polyester
    • Printer Compatibility: BMP51, BMP53
    • Surface: Powder Coated, Smooth, Textured/Rough
    • Application(s): Asset Tracking, Barcoding, Component ID, Equipment ID, General Purpose ID, Panel ID, Rating Plates, Voice/Data ID

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit