Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP™53 Label Maker Printer
Compact, versatile portable printer with built-in Bluetooth™ technology for wireless printing
Supplier: Brady™ BMP53KITLMK
Description
- Prints up to 1.5 in. wide labels
- 300 dpi print head
- Print speed: 1 in. per second
- Automatic label formatting
- Durable built-in cutter
- USB PC Connectivity: create more advanced labels using LabelMark™ Software with barcode symbologies, time/date stamps, imported graphics, automatic data serialization and more
- Battery options for portability: printer runs on AA batteries, the optional rechargeable lithium-ion battery or AC power supply
- Ribbon and label materials in one cartridge
- Install or remove ribbon and material in one easy step
- No need to worry about having the right ribbon for your materials
- Ribbon and material runs out at the same time (less waste)
- Top-loading cartridge with “no jam” technology that snaps into place
Specifications
Backlit LCD | |
300 dpi | |
2.7 lb. | |
Audio/Visual labeling, Data communications Labeling, Electrical labeling, Facility, Safety and maintenance identification, Laboratory identification, Product identification | |
1 Year |
BMP™53 printer, USB cable, 1 MC-1500-595-WT-BK label cartridge, hardcase, quick start guide, AC adapter and Labelmark™ 5 standard software and Labelmark™ | |
USB, Bluetooth. Optional: Ethernet, WiFi | |
1.22 kg | |
1 Ea. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction