Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™53 Label Maker Printer

Compact, versatile portable printer with built-in Bluetooth™ technology for wireless printing

Specifications

Connector Types USB, Bluetooth and optional Ethernet, WiFi
Display Backlit LCD
For Use With (Application) Audio or visual labeling, data communications labeling, electrical labeling, facility, safety and maintenance identification, laboratory identification, product identification
Resolution 300dpi
Warranty 1 Year(s)
View More Specs

Products 3
Catalog Number Mfr. No. Quantity Includes Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Includes Price Quantity & Availability  
19-155-102
View Documents
Brady™
BMP53KITLMK
Each BMP™53 printer, USB cable, 1 MC-1500-595-WT-BK label cartridge, hardcase, quick start guide, AC adapter and Labelmark™ 5 standard software and Labelmark™ This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-155-101
View Documents
Brady™
BMP53
Each BMP™53 printer, USB cable, MC-1500-595-WT-BK label cartridge, hardcase, quick start guide and AC adapter/battery charger This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-018-018
View Documents
Brady™
BMP53KITLS
1 Kit BMP™53 printer, USB cable, hardcase, quick start guide, AC adapter/battery charger, Labelmark™ standard software and M-156-492, M-81-48, M-120-492, M-103-498, MC-1500-595-WT-BK label cartridges This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Prints up to 1.5 in. wide labels
  • 300 dpi print head
  • Print speed: 1 in. per second
  • Automatic label formatting
  • Durable built-in cutter
  • USB PC Connectivity: create more advanced labels using LabelMark™ Software with barcode symbologies, time/date stamps, imported graphics, automatic data serialization and more
  • Battery options for portability: printer runs on AA batteries, the optional rechargeable lithium-ion battery or AC power supply
Hassle-Free Printer Cartridges:
  • Ribbon and label materials in one cartridge
  • Install or remove ribbon and material in one easy step
  • No need to worry about having the right ribbon for your materials
  • Ribbon and material runs out at the same time (less waste)
  • Top-loading cartridge with “no jam” technology that snaps into place

Specifications

Specifications

USB, Bluetooth and optional Ethernet, WiFi
Audio or visual labeling, data communications labeling, electrical labeling, facility, safety and maintenance identification, laboratory identification, product identification
1 Year(s)
1.22 kg
Backlit LCD
300dpi
2.7 lb.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit