Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-422 Polyester

For use in commercial and industrial applications

Manufacturer: Brady™ M47422

 View more versions of this product

Catalog No. 19-000-586

  Check Availability
Add to Cart

    Specifications

    Height (English) 0.5 in.
    Height (Metric) 12.7mm
    Material B-422 Polyester
    Product Type Label Maker Cartridge
    Quantity 480/cartridge
    Color Black on white
    Size (English) 1 x 0.5 in.
    Size (Metric) 25.4 x 12.7mm
    Certifications/Compliance Pass 2002/95/EC
    Width (English) 1 in.
    Width (Metric) 25.4mm

    • Permanent adhesive, for powder-coated/textured surfaces
    • Available in various sizes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit