Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-428 Metalized Polyester
For marking relays, solenoids, switches, drive motors and other components
Supplier: Brady™ M60428
Description
- Available in various sizes
- For use with BMP41, BMP51, BMP53 printers
Specifications
Pass 2002/95/EC | |
Permanent Acrylic | |
Matte | |
Label Maker Cartridge | |
140/Pk. | |
2 x 1 in. | |
-70°C to +120°C | |
50.80 x 25.40 mm | |
50.8 mm | |
25.4 mm |
BMP41/BMP51/BMP53 Labelmaker Labels | |
Black, Light Gray | |
Metallized Polyester (B-428) | |
1 | |
Rectangle | |
50.8 x 25.4 mm | |
0.112 mm | |
2 in. | |
1 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction