Brady™ BradyBondz™ BMP71 Thermal Transfer Portable Printer Labels

Used to identify property from components to finished products

Manufacturer: Brady™ M719423

 View more versions of this product

Catalog No. 19-000-150

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Finish Gloss
    Height (English) 0.2 in.
    For Use With (Application) Asset Tracking, Barcoding, Bottles, Component ID, Conical Tube, Deep Well Plate, Equipment ID, General Purpose ID, Petri Dish, Rating Plates, Through Hole - Top
    For Use With (Equipment) BMP71 thermal transfer portable printer
    Height (Metric) 5.08mm
    Material B-423 Polyester
    Product Type BradyBondz Label
    Quantity 750/Roll
    Color White
    Size (English) 0.65 x 0.2 in.
    Size (Metric) 16.5 x 5.08mm
    Width (English) 0.65 in.
    Width (Metric) 16.5mm

    • White glossy polyester
    • Available in various sizes

    Applications:

    Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Patch Panel - ID Port, Rating Plates, Through Hole - Top

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit