Brady™ Bradylite™ Reflective Numbers and Letters Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 59204

 View more versions of this product

Catalog No. 19-807-109

  Check Availability
Add to Cart

    Specifications

    Display Text 4
    Gloss 75 Gardner Units
    Format Label
    Grade Engineering
    Height (English) 1.5 in.
    For Use With (Application) Ideal for low temperature application
    Height (Metric) 3.8cm
    Material Reflective Sheeting
    Life Span 4 to 6 Year(s)
    Adhesive Type Pressure-Sensitive Acrylic
    Product Type Reflective Label
    Quantity 25 Pack
    Color Black on Yellow
    Temperature Range (English) -40 to 200°F
    Temperature Range (Metric) -40 to 93°C
    Tensile Strength 10 lb./in.
    Thickness (English) 0.007 in.
    Certifications/Compliance RoHS
    Width (English) 1 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit