Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Bradylite™ Reflective Numbers and Letters
Bradylite™ Reflective Numbers and Letters are made of B-997, a reflective sheeting backed with a pressure sensitive adhesive.
Supplier: Brady™ 5920H
Description
- This B-997 material is used for utility plant markings applied outdoors in cold climates
- Specifically designed to be applied at cold temperatures and has excellent weatherability
- Service temperature range of -40 to 200° F
- Average outdoor durability of 4-6 years
Specifications
RoHS | |
Acrylic, Pressure-sensitive | |
Label | |
Reflective Label | |
H | |
75 Gardner Units | |
25/Pk. | |
-40°C to +93°C | |
0.007 in. | |
1 in. | |
1.5 in. |
Engineering | |
Black, Yellow | |
Reflective Sheeting | |
Non-sterile | |
Ideal for low temperature application | |
4 to 6 Years | |
-40 to 200°F | |
10 lb./in. | |
1.5 x 1 in. | |
25.4 mm | |
3.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction