Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradySnap-On™ Pipe Markers, Legend: CHILLED WATER SUPPLY
Installs quickly and easily in older facilities or new construction
Supplier: Brady™ 4024B
Description
- For both indoor and outdoor use
- May be applied to dirty, oily, greasy or rough surfaces
- Lightweight and can be removed and reapplied in other areas
- Material: Coiled Printed Plastic Sheet
Compliance
ANSI
Specifications
Style B | |
Plastic | |
0.75 in. | |
1.5 to 2.375 in. |
White, Green | |
Legend: CHILLED WATER SUPPLY | |
1.9 cm | |
3.81 to 6.03 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction