Brady™ BSP™31 Label Attachment System

For histology and anatomical pathology specimen labeling

Manufacturer: Brady™ BSP31

 View more versions of this product

Catalog No. 22-500-550

  Check Availability
Add to Cart

    Specifications

    Format Label
    Height (English) 6.51 in.
    For Use With (Application) For histology and anatomical pathology specimen labeling
    Height (Metric) 16.53cm
    Includes Attachment system only
    Product Type Label Attachment System
    Quantity Each
    Color Red
    Temperature Range (English) 68 to 80°F
    Temperature Range (Metric) 18 to 27°C
    Certifications/Compliance UL, CSA, EN, IEC 60950-1, EMC,2004/108/EEC, RoHS, 2002/95/EC, ISO 9614-1
    Weight (English) 13 lb.
    Weight (Metric) 5.9kg
    Width (English) 6.45 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit