Brady™ “Caution: Do Not Enter Without A Confined Space Permit” Signs

For identifying areas designated for certain personnel and direct facility traffic

Manufacturer: Brady™ 69103

 View more versions of this product

Catalog No. 19-035-763

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Height (English) 10 in.
    Height (Metric) 25.4cm
    Material B-120 Premium Fiberglass
    Width (English) 14 in.,14 in.
    Width (Metric) 35.56cm,35.56cm
    Size (Metric) 35.56 x 25.4cm (14 x 10 in.)
    Size 35.56 x 25.4cm (14 x 10 in.)
    Color Black on Yellow,Black on Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit