Brady™ Caution Do Not Operate Without GuardsSigns Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 45175

 View more versions of this product

Catalog No. 19-038-033

  Check Availability
Add to Cart

    Specifications

    Height (English) 14 in.,14 in.
    Material Polyester
    Certifications/Compliance ANSI Z535
    Message Caution Do Not Operate Without Guards
    Quantity Each
    Style Surface Mount
    Temperature Range (Metric) -40 to 110°C
    Thickness 0.006 to 0.01 in.,0.006 to 0.01 in.
    Color Black, Yellow on White,Black, Yellow on White
    Type ANSI safety sign
    Width (English) 7 in.,7 in.
    For Use With (Application) Use for safety signs, identification of fire alarms, extinguishers and emergency exits
    Temperature Range (English) -40 to 230°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit