Brady™ “Caution: Do Not Play On Or Around” Signs Available on GSA/VA Contract for Federal Government customers only.

To reinforce proper operational procedures

Manufacturer: Brady™ 85799

 View more versions of this product

Catalog No. 19-036-071

  Check Availability
Add to Cart

    Specifications

    Material Self-Sticking Polyester
    Message Caution Do Not Play On Or Around
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -40 to 230°F
    Temperature Range (Metric) -40 to 110°C
    Thickness 0.006 to 0.01 in.,0.006 to 0.01 in.
    Width (English) 10 in.,10 in.
    For Use With (Application) Use for safety signs, identification of fire alarms, extinguishers and emergency exits
    Height (English) 7 in.,7 in.
    Height (Metric) 17.7cm,17.7cm
    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Color Black on Yellow,Black on Yellow
    Type Machine and operational sign
    Width (Metric) 25.4cm,25.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit