Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Caution Eye Protection Signs
“Caution: Eye Protection” personal safety signs from Brady™ remind employees of proper procedures for sustaining a safe workplace. They are available in a variety of materials and sizes to best fit your application.
Supplier: Brady™ 48995
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
ASTM D 1593, ANSI Z535, OSHA 1910.145 | |
1 Ea. | |
Surface Mount | |
10 in. | |
-40°F | |
7 in. | |
-40°C to 110°C | |
10 x 7 in. | |
ANSI Z535 Safety Sign |
Aluminum | |
Non-adhesive | |
Industrial, utility, commercial and institutional environments for both indoor and outdoor use | |
230°F | |
0.04 in. | |
177.8 mm | |
-40°F to 230°F | |
CAUTION Eye Protection Required | |
Yellow on White |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction