Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ “Caution: Face Mask Required” Signs

“Caution: Face Mask Required” personal protection signs remind employees of proper procedures for sustaining a safe workplace.

$13.50 - $22.35

Specifications

Color Black on Yellow
Message CAUTION Face Mask Required
Min. Temperature (English) -40°F
Quantity 1 Ea.
Type Confined Space Sign
View More Specs

Products 2
Catalog Number Mfr. No. Material Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Material Dimensions (L x W) Price Quantity & Availability  
19-036-247
View Documents
Brady™
22402
Plastic 10 x 14 in.
Each for $22.35
Add to cart
 
19-036-248
View Documents
Brady™
84531
Polyester 7 x 10 in.
Each for $13.50
Add to cart
 
Description

Description

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications

Specifications

Black on Yellow
-40°F
Confined Space Sign
CAUTION Face Mask Required
1 Ea.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit