Brady™ “Caution: Hearing Protection Must...” Signs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 25464

 View more versions of this product

Catalog No. 19-036256

  Check Availability
Add to Cart

    Specifications

    Height (English) 7 in.,7 in.
    Material Plastic
    Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145,ASTM D 1593, ANSI Z535, OSHA 1910.145
    Message Caution Hearing Protection Must Be Worn In This Area
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -40 to 175°F
    Temperature Range (Metric) -40 to 80°C
    Thickness 0.06 in.
    Color Black on Yellow,Black on Yellow
    Type Ear protection sign
    Width (English) 10 in.
    For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit