Brady™ “Caution: Lock Out For Safety” Signs Available on GSA/VA Contract for Federal Government customers only.

To improve LOTO awareness

Manufacturer: Brady™ 85847

 View more versions of this product

Catalog No. 19-036-090

  Check Availability
Add to Cart

    Specifications

    Height (English) 7 in.,7 in.
    Height (Metric) 17.7cm,17.7cm
    Material Self-Sticking Polyester
    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Message Lock Out For Safety
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -40 to 230°F,-40 to 230°F
    Temperature Range (Metric) -40 to 230°C,-40 to 230°C
    Thickness 0.006 to 0.01 in.,0.006 to 0.01 in.
    Color Black on Yellow
    Type Lock out safety sign
    Width (English) 5 in.,5 in.
    Width (Metric) 12.7cm,12.7cm
    For Use With (Application) Identification of fire alarms, extinguishers and emergency exits,Identification of fire alarms, extinguishers and emergency exits

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit