Brady™ “Caution: Only Authorized Personnel Allowed...” Signs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 22922

 View more versions of this product

Catalog No. 19-036-098

  Check Availability
Add to Cart

    Specifications

    Height (English) 10 in.,10 in.
    Height (Metric) 25.4cm,25.4cm
    Material Plastic
    Certifications/Compliance ANSI Z535, OSHA 1910.145, ASTM D 1593
    Message Caution Only Authorized Personnel Allowed To Operate this Equipment
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -40 to 175°F
    Temperature Range (Metric) -40 to 80°C
    Thickness 0.06 in.,0.06 in.
    Color Black on Yellow,Black on Yellow
    Type Machine and operational sign
    Width (English) 14 in.,14 in.
    Width (Metric) 35.5cm,35.5cm
    For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit