Brady™ Caution Radiation Area Signs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 45166

 View more versions of this product

Catalog No. 19-038-074

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI Z535
    Message Radiation Area
    Width (English) 10 in.
    For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
    Height (English) 14 in.
    Material Polyester
    Quantity Each
    Temperature Range (English) -40 to 230°F
    Temperature Range (Metric) -40 to 110°C
    Color Red, Yellow, Black on White,Red, Yellow, Black on White
    Thickness 0.006 to 0.01 in.
    Type Safety sign

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit