Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution Sign and Label Blanks

Printable labels with permanent, pressure-sensitive adhesive backing

Manufacturer:  Brady™ 12875

Catalog No. 19-806-912


Add to cart

Description

Description

  • Compatible with laser and inkjet printers
  • Can also be handwritten
  • Durable polyester construction
  • Size: 17.8 x 25.4cm (7 x 10 in.)

Specifications

Specifications

Black/Yellow on White
25 Pack
For printing signs and labels used for safety, maintenance and general markings within a facility
194°F
Caution
-40°C
Sign and label blanks
Polyester
20 lb./in.
7 in.
90°C
-40°F
0.003 in.
10 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit