Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ “Caution: These Door Must Be Kept Closed” Signs
Door sign with message for workplace
Supplier: Brady™ 70542
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: THESE DOORS MUST BE KEPT CLOSED
- Header: CAUTION
- Black on Yellow
- Available in different sizes and materials
B-120
- Premium Fiberglass: reinforced polyester sign panel with protected graphics
- Plastic — high-impact polystyrene
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
ANSI Z535, OSHA 1910.145 | |
1 Ea. | |
Premium Fiberglass (B-120) | |
For use in industrial, utility, commercial and institutional environments | |
17.78 cm | |
-40°F | |
10 in. | |
-40°C to 90°C | |
CAUTION These Door Must Be Kept Closed | |
Black on Yellow |
Fiberglass | |
9000 psi | |
Surface Mount | |
7 in. | |
193°F | |
0.1 in. | |
25.4 cm | |
-40°F to 193°F | |
Door Sign |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction