Brady™ Caution and Warning Tapes

Various tape designs in choice of two materials

Manufacturer: Brady™ 78985

 View more versions of this product

Catalog No. 19-017257

  Check Availability
Add to Cart

    Specifications

    Length (English) 15 ft.
    For Use With (Application) For utility plant markings
    Shelf Life 4 to 6 Years
    Length (Metric) 4.57m
    Temperature Range (English) -40° to 160°F
    Temperature Range (Metric) - 40° to 71°C
    Thickness 1.65 to 1.91mm
    Width (English) 2 in.
    Width (Metric) 5.08cm
    Adhesive Permanent pressure sensitive
    Color Solid White
    Material Reflective vinyl with adhesive
    Product Type Warning Stripe and Check Tape
    Dimensions (L x W) 15 ft. x 2 in. (4.57m x 5.08cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit