Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Combination Lockout Starter Kit
Protect employees and comply with OSHA's Lockout Standard
Supplier: Brady™ 65779
Includes: Two bright yellow carrying bags. Components (pictured) include 3/4 in. (1.9cm) blue padlocks (6), 2 in. (5.1cm) blue padlocks (6), 1 to 2 1/2 in. (2.5 to 6.4cm) gate valves (2), 2 1/2 to 5 in. (6.4 to 12.7cm) gate valves (2), small ball valve lockouts (2), large ball valve lockouts (2), red-labeled lockout hasps (5), lockout tags (25), large plug lockout (1), small plug lockouts (2), wall switch lockouts (6), universal multipole breaker lockouts (6), 227V “No Hole” breaker lockouts (6), and single-pole breaker lockouts (6).
Description
Sufficient components to handle typical lockout/tagout needs in the workplace.
Order Info
Individual components available separately; contact your Fisher Safety Customer Service Representative.
Specifications
Combination Kit | |
Canvas | |
Protect employees and comply with osha's lockout standard |
Yellow | |
OSHA's lockout standard | |
Two bright yellow carrying bags, 6 components (pictured) include 0.75 in. blue padlocks, 2 in. blue padlocks, 2.5 to 6.4cm gate valves, 6.4 to 12.7cmgate valves, 2 small ball valve lockouts, 2 large ball valve lockouts, 5 red labeled lockout hasps |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction