Brady™ Conduit and Voltage Markers

Manufacturer: Brady™ 44260

 View more versions of this product

Catalog No. 19-015669

  Check Availability
Add to Cart

    Specifications

    Display Text 277/480 Volts
    Finish Semi-Gloss
    Format Label
    Height (English) 1.12 in.
    For Use With (Application) For wire, cable and general identification numbers, letters and conduit and voltage markers
    Height (Metric) 2.8cm
    Material Vinyl Cloth
    Adhesive Type Repositionable Rubber
    Product Type Conduit and Voltage Marker Label
    Quantity 4 Card
    Color Black on Orange
    Style B
    Certifications/Compliance ASME (ANSI) ZG3.22
    Width (English) 4.12 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit