Brady™ Conical Shaped Drain Plugs

Prevents spills and leaks from entering the drainage system

Manufacturer: Brady™ PLUG4

 View more versions of this product

Catalog No. 17-111-071

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    Diameter (English) Outer 4 in.
    Diameter (Metric) Outer 10.1cm
    Shape Conical
    Material PVC
    Product Type 4 in. Drain Plug

    • Conocal shaped made of chemical-resistant PVC
    • Features a “metal eye” for ease of insertion and removal
    • Available in four sizes to fit 2, 3, 4 and 5 in. drains
    • Rinsed and re-used

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit