Brady™ CR2500 Barcode Scanners

High-performance bar code reading technology with automatic glare reducing illumination

Manufacturer: Brady™ CR2512GBH1R0C0

 View all options for this product

Catalog No. 11-878-512


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Height (Metric) 3cm
    Height (English) 1.18 in.
    Width (Metric) 4.6cm
    Width (English) 1.81 in.
    Connection Type Bluetooth™, USB, RS232 or PS/2
    Display Type LED
    Data Memory 10MB
    For Use With (Application) For healthcare, public safety, manufacturing, aerospace, industrial automotive and defense environment
    Field View High density field, 17° horizontal by 10.5° vertical
    Humidity 5 to 95%
    Includes CR2500 barcode scanner with built in Bluetooth™radio, 1950 mAH Li-Ion rechargeable BH1 battery handle, 6 ft. straight USB cable
    Length (English) 4.88 in.
    Length (Metric) 12.4cm
    Resolution 1024 x 640
    Dimensions (L x W x H) 4.88 x 1.81 x 1.18 in. (12.4 x 4.6 x 3cm)
    Product Type CR2500 Barcode Scanner

    CR2500 decodes bar codes speedily even on rounded, curved and shiny surfaces.

    • Lightweight, ergonomic, fully-mobile modular design
    • High speed MegaPixel digital image capture
    • Both wide linear and 2D matrix bar codes can be read
    • Multicolor LEDs with optimal focus and field of view indicator indicator
    • User feedback with vibration and/or audible tones
    • Batch data and JavaScript memory over 10MB
    • Powerful data management capability via JavaScript
    • Rapid battery replacement, multiple battery formats and recharging options

    • Enabled for both in-stand and out-of-stand operation
    • Data output via Bluetooth, USB, RS232 or PS/2
    • Firmware is field upgradeable
    • Reads all linear stacked and 2D matrix symbologies
    • Progressive scan CMOS 1.33 MP used as sensor
    • Image output options in JPEG, PGM, Raw (uncompressed) formats
    • Withstands multiple drops to concrete from 6 ft. (1.8m)

    Healthcare, public safety, manufacturing, aerospace, industrial automotive and defense environment

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit