Brady™ “Danger: Do Not Enter Without Wearing Protective Clothing” Signs

Manufacturer: Brady™ 69108

 View more versions of this product

Catalog No. 19-035591

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Material Premium Fiberglass
    Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635,ASTM D 1593, D 638, D 790, D 646, D 635
    Message Danger Do Not Enter Without Wearing Protective Clothing
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -40 to 193°F
    Thickness 0.1 in.
    Color Black, Red on White,Black, Red on White
    Type Admittance sign
    Width (English) 14 in.
    For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
    Height (English) 10 in.,10 in.
    Temperature Range (Metric) -40 to 90°C
    Tensile Strength 9000psi

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit