Brady™ Danger High Voltage Keep Out Signs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 48979

 View more versions of this product

Catalog No. 19-038-139

  Check Availability
Add to Cart

    Specifications

    Height (English) 10 in.,10 in.
    Material Aluminum
    Message Danger High Voltage Keep Out
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -40 to 230°F
    Temperature Range (Metric) -40 to 110°C
    Thickness 0.04 in.
    Color Black, Red on White,Black, Red on White
    Type ANSI Z535 safety sign
    Width (English) 7 in.
    Certifications/Compliance ASTM D 1593,ASTM D 1593
    For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit