Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Danger High Voltage Signs
“Danger: High Voltage” safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.
$30.75 - $142.00
Specifications
Quantity | 1 Ea. |
---|---|
Mounting Type | Surface Mount |
Min. Temperature (English) | -40°F |
Catalog Number | Mfr. No. | Height (English) | Width (English) | Material | Displayed Text | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Width (English) | Material | Displayed Text | Price | Quantity & Availability | ||
19-015740
|
Brady™
84083 |
7 in. | 10 in. | Polyester | DANGER High Voltage Keep Out |
Each for $30.75
|
|
||
19-016813
|
Brady™
71580 |
14 in. | 20 in. | Fiberglass | DANGER High Voltage Unauthorized Personnel Keep Out |
Each for $142.00
|
|
||
19-079106
|
Brady™
45471 |
10 in. | 14 in. | Fiberglass | DANGER High Voltage Keep Out |
Each for $96.00
|
|
||
19-806-948
|
Brady™
22106 |
10 in. | 14 in. | Plastic | DANGER High Voltage Unauthorized Personnel Keep Out |
Each for $36.25
|
|
||
19-016812
|
Brady™
84085 |
7 in. | 10 in. | Polyester | DANGER High Voltage Unauthorized Personnel Keep Out |
Each for $30.75
|
|
||
19-038-125
|
Brady™
45011 |
10 in. | 7 in. | Fiberglass | DANGER High Voltage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-038-126
|
Brady™
45012 |
14 in. | 10 in. | Fiberglass | DANGER High Voltage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-038-128
|
Brady™
45080 |
14 in. | 10 in. | Plastic | DANGER High Voltage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-038-129
|
Brady™
45147 |
10 in. | 7 in. | Polyester | DANGER High Voltage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-038-131
|
Brady™
48999 |
10 in. | 7 in. | Aluminum | DANGER High Voltage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
19-038-130
|
Brady™
45148 |
14 in. | 10 in. | Polyester | DANGER High Voltage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
1 Ea. | |
Surface Mount | |
-40°F |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title