Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ “Danger: Keep Out” Signs
Identify areas that certain, items or action are restricted
Supplier: Brady™ 84095
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
bullets1 (begin)Available in plastic, self sticking polyester and premium fiberglass materials
Black/Red on White
Language: english
Available sizes (W x H): 10 x 7 in. or 14 x 10 in.bullets1 (end)
Specifications
PSTC-33 | |
1 Ea. | |
10 in. | |
230°F | |
0.006 to 0.01 in. | |
25.4 cm | |
-40°F to 230°F | |
Admittance Sign |
Polyester | |
Used for safety signs, identification of fire alarms, extinguishers and emergency exits | |
25.4 cm | |
-40°F | |
10 in. | |
-40°C to 110°C | |
DANGER Keep Off | |
Red on White |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction