Brady™ “Danger: Low Overhead Clearance” Signs Available on GSA/VA Contract for Federal Government customers only.

Helps manage clean, safe workplace and reinforce proper operational procedures

Manufacturer: Brady™ 70422

 View more versions of this product

Catalog No. 19-035-469

  Check Availability
Add to Cart

    Specifications

    Height (English) 10 in.,10 in.
    Height (Metric) 25.4cm,25.4cm
    Material Premium Fiberglass
    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Message Danger Low Overhead Clearance,Danger Low Overhead Clearance
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -40 to 193°F,-40 to 193°F
    Temperature Range (Metric) -40 to 90°C,-40 to 90°C
    Tensile Strength 9000psi
    Thickness 0.1 in.,0.1 in.
    Color Black, Red on White,Black, Red on White
    Type Machine and operational sign
    Width (English) 14 in.,14 in.
    Width (Metric) 35.5cm,35.5cm
    For Use With (Application) Industrial, utility, commercial and institutional environment

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit