Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ “Danger: Low Overhead Clearance” Signs
Helps manage clean, safe workplace and reinforce proper operational procedures
$35.00 - $88.00
Specifications
Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
---|---|
Quantity | 1 Ea. |
Mounting Type | Surface Mount |
Height (English) | 10 in. |
Height (Metric) | 25.4 cm |
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
19-036357
|
Brady™
23008 |
Polystyrene | 10 in. | 14 in. |
Each for $35.00
|
|
|||
19-035-469
|
Brady™
70422 |
Fiberglass | 10 in. | 14 in. |
Each for $88.00
|
|
|||
Description
- Sign reads “DANGER - LOW OVERHEAD CLEARANCE”
- Black/red on white
- Available in different sizes and materials
Specifications
ANSI Z535, OSHA 1910.145 | |
Surface Mount | |
25.4 cm | |
14 in. | |
DANGER Low Overhead Clearance | |
Red on White |
1 Ea. | |
10 in. | |
-40°F | |
35.5 cm | |
Traffic Control Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title