Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ “Danger: Permit-Required Confined Space…” Signs
For identifying areas that require authorized or permit entry only and communicating required protective gear for confined spaces
$1.00 - $72.75
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
19-035800
|
Brady™
65948 |
Fiberglass | 7 in. | 10 in. |
Each for $51.25
|
|
|||
19-035802
|
Brady™
25920 |
Plastic | 7 in. | 10 in. |
Each for $30.00
|
|
|||
19-035803
|
Brady™
25921 |
Plastic | 10 in. | 14 in. |
Each for $32.25
|
|
|||
19-035804
|
Brady™
65949 |
Polyester | 10 in. | 14 in. |
Each for $72.75
|
|
|||
19-036-539
|
Brady™
65950 |
Polyester | 7 in. | 10 in. |
Each for $23.25
|
|
|||
19-835-112
|
Brady™
87768 |
Polyester | 3.5 in. | 5 in. |
Each
for $1.00
Save 51% Reg : |
|
|||
19-035801
|
Brady™
65817 |
Fiberglass | 10 in. | 14 in. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: PERMIT-REQUIRED CONFINED SPACE DO NOT ENTER
- Header: DANGER
- Black/red on white
- Designed to withstand harsh industrial environments
- Available in different sizes and materials
B-401
- Plastic — high-impact polystyrene
- Premium fiberglass — fiberglass reinforced polyester
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
Confined Space Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title