Brady™ “Danger: Permit-Required Confined Space…” Signs

For identifying areas that require authorized or permit entry only and communicating required protective gear for confined spaces

Manufacturer: Brady™ 65817

 View all options for this product

Catalog No. 19-035801


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Color Black/Red on White
    Height (English) 10 in.
    Height (Metric) 25.4cm
    Material B-120 Premium Fiberglass
    Size (Metric) 35.56 x 25.4cm (14 x 10 in.)
    Width (English) 14 in.
    Width (Metric) 35.56cm

    • Bright colors and bold text provide high visibility to critical messages
    • Header: DANGER
    • Black/red on white
    • Designed to withstand harsh industrial environments
    • Available in different sizes and materials


    • Plastic — high-impact polystyrene
  • B-120
    • Premium fiberglass — fiberglass reinforced polyester
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit