Brady™ “Danger: Respirator Required” Signs Available on GSA/VA Contract for Federal Government customers only.

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

Manufacturer: Brady™ 69469

 View more versions of this product

Catalog No. 19-036-305

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Height (English) 10 in.,10 in.
    Height (Metric) 25.4cm,25.4cm
    Material Premium Fiberglass
    Message Danger Respirator Required
    Quantity Each
    Style Surface Mount
    Tensile Strength 9000psi
    Color Black, Red on White,Black, Red on White
    Type Protective wear sign
    Width (English) 14 in.
    Width (Metric) 35.5cm
    For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
    Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635, ANSI Z535, OSHA 1910.145,ASTM D 1593, D 638, D 790, D 646, D 635, ANSI Z535, OSHA 1910.145
    Temperature Range (English) -40 to 193°F
    Temperature Range (Metric) -40 to 90°C
    Thickness 0.1 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit