Brady™ “Danger: Warning--This Machine...” Signs

Manufacturer: Brady™ 23045

 View more versions of this product

Catalog No. 19-036138

  Check Availability
Add to Cart

    Specifications

    Material Polystyrene
    Temperature Range (Metric) -40 to 80°C
    Height (English) 7 in.,7 in.
    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Message Danger Warning This Machine Is Automatically Controlled It May Start At Any Time
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -40 to 175°F
    Thickness 0.06 in.,0.06 in.
    Color Black, Red on White,Black, Red on White
    Type Machine and operational sign
    Width (English) 10 in.,10 in.
    For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit