Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Direction Flow Arrow Tapes
Provide 360° visibility to your indoor and outdoor pipe markers with this durable , pressure-sensitive vinyl (B-946) Direction Flow Arrow Tapes.
Supplier: Brady™ 91421
Description
- B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
Specifications
ASME, B-946 | |
White, Green | |
Tape | |
Arrow Tape | |
Pipe marking | |
60 Gardner Units | |
720/Pk. | |
-40°C to +82°C | |
30 yd x 1 in. (27.43 m x 50.8 mm) | |
27.43 m | |
50.8 mm |
Acrylic, Pressure-sensitive | |
High Gloss | |
Vinyl | |
Non-sterile | |
Pipe & Valve Marking | |
8 to 10 Years | |
-40 to 180°F | |
0.004 in. | |
30 yd. | |
2 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction