Brady™ “Do Not Close Valve” Tags Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 86662

 View more versions of this product

Catalog No. 19-040-324

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM D1593, OSHA 1910.145
    Diameter (English) Hole 0.37 in.
    Height (Metric) 14.6cm
    Includes 100 string fasteners
    Temperature Range (English) -40° to 194°F
    Thickness 0.25mm
    Material Cardstock
    Message Front: Do Not Close This Valve Contains, Back: Do Not Remove This Tag
    Color Black on Yellow
    Diameter (Metric) Hole 0.93cm
    For Use With (Application) For temporary tagging in a non harsh environment
    Height (English) 5.75 in.
    Temperature Range (Metric) -40° to 90°C
    Width (English) 3 in.
    Width (Metric) 7.62cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit